text.skipToContent text.skipToNavigation
Due to high temperatures, delivery of shipments by DHL may take up longer than usual. Use the Track & Trace link in MyFabory to track the shipment.

Bahco Junior Hacksaw Spare Blades


Article number S5283.022.815
Length (m) 150
Number of teeth per inch 15
Suitable for wood Yes
Brand Bahco
Weight per piece (g) 22.9
Commodity code
Type Spare Blade
Packed per 1

Specifications

Length (m) 150
Number of teeth per inch 15
Suitable for wood Yes
Brand Bahco
Weight per piece (g) 22.9
Commodity code
Type Spare Blade

Article numbers

Article number S5283.022.815
EAN 7311518031442
UBB 400147092128
UNSPSC 27112802
Manufacturer article nr  228-15-5P
Do not close this page. This message will disappear, when the page is fully loaded.