text.skipToContent text.skipToNavigation

Bahco Fixed Square Head with Rectangular Connector


Fixed square drives allow higher accessibility in width and height than ratchet inserts .Insert is fixed to the torque wrench by a spring-loaded retractable pin .Range covers from 9x12 to 27x36 receivers, from 1/4 to 1 inch square drives, from 30 N·m to 2,500 N·m max torque .Suitable for 7465, 74W9, 74W14, 74P9, 74P14, IZO-D, TAW9, TAW14, TAW24, TAWM9, TAWM14, TAWM24 wrenches .Sizes with * in torque length require a target torque setting calculation

Article number 3G236417
Design Square fitting
Brand Bahco
Weight per piece (g) 730
Commodity code
Model 9F
Packed per 1

Specifications

Design Square fitting
Brand Bahco
Weight per piece (g) 730
Commodity code
Model 9F

Description

Fixed square drives allow higher accessibility in width and height than ratchet inserts  .Insert is fixed to the torque wrench by a spring-loaded retractable pin .Range covers from 9x12 to 27x36 receivers, from 1/4 to 1 inch square drives, from 30 N·m to 2,500 N·m max torque .Suitable for 7465, 74W9, 74W14, 74P9, 74P14, IZO-D, TAW9, TAW14, TAW24, TAWM9, TAWM14, TAWM24 wrenches  .Sizes with * in torque length require a target torque setting calculation 

Article numbers

Article number 3G236417
EAN 7314150366194
UBB 500697134319
UNSPSC 27110000
Manufacturer article nr  9F-1/2
Do not close this page. This message will disappear, when the page is fully loaded.