text.skipToContent text.skipToNavigation

Bahco F-Clamps with Rubberised Handle


Specially designed handle for heavy-duty use and soft feel.Capacity 50 mm to 175 mm.Tough and weather-resistant.Zinc finished screw with special, plastic covered ball-swivel foot for secure and easy clamping of odd shapes.High quality plastic caps for protection of clamped pieces.Professional F clamp with one fixed and one sliding bracket fitted to a galvanised profiled steel rail.Flag in a resistant plastic to include product data

Article number 9J660117
Total length (mm) 120
Fixator Yes
Chucking range (mm) 60 - 60
Material jaws Other
Type of clamping mechanism Wing screw
Packed per 1

Specifications

Total length (mm) 120
Fixator Yes
Chucking range (mm) 60 - 60
Material jaws Other
Type of clamping mechanism Wing screw
Brand Bahco
Weight per piece (g) 3870
Commodity code

Description

Specially designed handle for heavy-duty use and soft feel.Capacity 50 mm to 175 mm.Tough and weather-resistant.Zinc finished screw with special, plastic covered ball-swivel foot for secure and easy clamping of odd shapes.High quality plastic caps for protection of clamped pieces.Professional F clamp with one fixed and one sliding bracket fitted to a galvanised profiled steel rail.Flag in a resistant plastic to include product data

Article numbers

Article number 9J660117
EAN 7314150359660
UBB 500697060548
UNSPSC 27110000
Manufacturer article nr  420SH-60-120
Do not close this page. This message will disappear, when the page is fully loaded.