text.skipToContent text.skipToNavigation
Due to Pentecost, our central warehouse will be closed on Monday, May 25. We recommend placing orders in advance to ensure on-time delivery.

Bahco F-Clamps with Rubberised Handle


Specially designed handle for heavy-duty use and soft feel.Capacity 50 mm to 175 mm.Tough and weather-resistant.Zinc finished screw with special, plastic covered ball-swivel foot for secure and easy clamping of odd shapes.High quality plastic caps for protection of clamped pieces.Professional F clamp with one fixed and one sliding bracket fitted to a galvanised profiled steel rail.Flag in a resistant plastic to include product data

Article number 4M920484
Total length (mm) 400
Fixator Yes
Chucking range (mm) 120 - 120
Type of clamping mechanism Wing screw
Brand Bahco
Packed per 1

Specifications

Total length (mm) 400
Fixator Yes
Chucking range (mm) 120 - 120
Type of clamping mechanism Wing screw
Brand Bahco
Weight per piece (g) 4400
Commodity code

Description

Specially designed handle for heavy-duty use and soft feel.Capacity 50 mm to 175 mm.Tough and weather-resistant.Zinc finished screw with special, plastic covered ball-swivel foot for secure and easy clamping of odd shapes.High quality plastic caps for protection of clamped pieces.Professional F clamp with one fixed and one sliding bracket fitted to a galvanised profiled steel rail.Flag in a resistant plastic to include product data

Article numbers

Article number 4M920484
EAN 7314150359752
UBB 500697058906
UNSPSC 27110000
Manufacturer article nr  420SH-120-400
Do not close this page. This message will disappear, when the page is fully loaded.