text.skipToContent text.skipToNavigation
Due to Pentecost, our central warehouse will be closed on Monday, May 25. We recommend placing orders in advance to ensure on-time delivery.

Bahco ERGO™ Rubber Handle Central Nut Adjustable Wrenches, with reversible jaw.


Adjustable wrenches developed according to the scientific ERGO™ process.Maximum comfort with minimum effort thanks to ergonomic design.By removing and turning the reversible jaw, the adjustable wrench can be changed into a pipe wrench.With the moveable jaw in the normal position it will grip nuts and bolts up to 34 mm.The toothed jaw is induction hardened and adapts to even the hardest material.Head combines slim design for accessibility with strength for performance.Laser scale in mm for pre-adjusting and accurate measurement.Skydrol- and oil-resistant rubber handle.Ergonomically designed thermoplastic elastomer handle distributes pressure uniformly in the hand, reducing the risk for work related injuries.High-performance alloy steel forged in a single piece.Chrome plated, precision-hardened and anti-corrosion treated.Left turning screw.Standards: ISO 6787, DIN 3117, ASME B107.8 and BS 6333

Article number
Length (m) 257
Max. spanner opening (mm) 33
Tested according to ISO 6787 Yes
Jaw position (°) 15
Brand Bahco
Packed per 1

Specifications

Length (m) 257
Max. spanner opening (mm) 33
Tested according to ISO 6787 Yes
Jaw position (°) 15
Brand Bahco
Weight per piece (g) 430
Commodity code
Model ERGO 90PC
Type Adjustable Wrench

Description

Adjustable wrenches developed according to the scientific ERGO™ process.Maximum comfort with minimum effort thanks to ergonomic design.By removing and turning the reversible jaw, the adjustable wrench can be changed into a pipe wrench.With the moveable jaw in the normal position it will grip nuts and bolts up to 34 mm.The toothed jaw is induction hardened and adapts to even the hardest material.Head combines slim design for accessibility with strength for performance.Laser scale in mm for pre-adjusting and accurate measurement.Skydrol- and oil-resistant rubber handle.Ergonomically designed thermoplastic elastomer handle distributes pressure uniformly in the hand, reducing the risk for work related injuries.High-performance alloy steel forged in a single piece.Chrome plated, precision-hardened and anti-corrosion treated.Left turning screw.Standards: ISO 6787, DIN 3117, ASME B107.8 and BS 6333

Article numbers

Article number K0008.400.255
EAN 7314150056361
UBB 240123046064
UNSPSC 27111726
Manufacturer article nr  9072 PC

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.