text.skipToContent text.skipToNavigation
Due to Pentecost, our central warehouse will be closed on Monday, May 25. We recommend placing orders in advance to ensure on-time delivery.

Bahco ERGO™ Extra Slim Taper Files with Dual-Component Handle Second Cut


File handle developed according to the scientific ERGO™ process for maximum comfort with minimum effort.Comfortable two-component handle provides excellent grip.For sharpening all types of saw with fine universal teething.Shape: Triangular, with edges tapered towards tip.Type of cut: 2 = Second.Surfaces and edges single cut.Single pack carded

Article number S5374.187.125
Blade length (mm) 125
Blade width (mm) 6
Blade height (mm) 6
Cut number 2
Brand Bahco
Packed per 1

Specifications

Blade length (mm) 125
Blade width (mm) 6
Blade height (mm) 6
Cut number 2
Brand Bahco
Weight per piece (g) 60
Commodity code
Type ERGO Extra Slim Triangular Taper File

Description

File handle developed according to the scientific ERGO™ process for maximum comfort with minimum effort.Comfortable two-component handle provides excellent grip.For sharpening all types of saw with fine universal teething.Shape: Triangular, with edges tapered towards tip.Type of cut: 2 = Second.Surfaces and edges single cut.Single pack carded

Article numbers

Article number S5374.187.125
EAN 7311518201449
UBB 240135109207
UNSPSC 27111900
Manufacturer article nr  4-187-05-2-2
Do not close this page. This message will disappear, when the page is fully loaded.