text.skipToContent text.skipToNavigation

Bahco Double Offset Slotted L-Keys


Double offset key for slotted screws.Chrome plated finish.Polypropylene handle for more comfort grip.Anti-slip function.Standards: DIN 5200

Article number
Total length (mm)
Show all lengths
Design Double right-angled
Insulated Yes
Blade length (mm) 100
Blade width (mm) 4
Packed per 1

Specifications

Total length (mm) 100
Design Double right-angled
Insulated Yes
Blade length (mm) 100
Blade width (mm) 4
Blade thickness (mm) 0.8
Material handle Other
Surface protection blade Other
Brand Bahco
Weight per piece (g) 14
Commodity code

Description

Double offset key for slotted screws.Chrome plated finish.Polypropylene handle for more comfort grip.Anti-slip function.Standards: DIN 5200

Article numbers

Article number L5752.040.100
EAN 7314151060459
UBB 203125057026
UNSPSC 27111701
Manufacturer article nr  2047-0.8-4

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.