text.skipToContent text.skipToNavigation

Bahco 3/8" Square Drive Sockets with Imperial Hex Profile


Knurled area for better grip.Not suitable for machine operation.Highly polished finish.High-performance alloy steel.Hexagonal profile, inch sizes.Dynamic-Drive™ Profile to protect the nuts, screws and tools from unnecessary wear and damage.Standards: ISO 2725/1174, DIN 3124/3120

Article number 1G923034
Surface protection Other
Length (m) 29
Isolation protection 1000 V No
Connection size 3/8 inch
Magnetic No
Packed per 1

Specifications

Surface protection Other
Length (m) 29
Isolation protection 1000 V No
Connection size 3/8 inch
Magnetic No
Double hex insert No
With joint No
Wrench width (inch) 13/16 inch
For impact screwdriver No
VDE tested No
Brand Bahco
Weight per piece (g) 21
Commodity code

Description

Knurled area for better grip.Not suitable for machine operation.Highly polished finish.High-performance alloy steel.Hexagonal profile, inch sizes.Dynamic-Drive™ Profile to protect the nuts, screws and tools from unnecessary wear and damage.Standards: ISO 2725/1174, DIN 3124/3120

Article numbers

Article number 1G923034
EAN 7314150385980
UBB 500697093143
UNSPSC 27110000
Manufacturer article nr  7400SZ-13/16
Do not close this page. This message will disappear, when the page is fully loaded.