text.skipToContent text.skipToNavigation
Due to high temperatures, delivery of shipments by DHL may take up longer than usual. Use the Track & Trace link in MyFabory to track the shipment.

Allit Hinge lock red suit. f. hinged cover


Article number 0J129995
Colour Other
Width 30
Type of accessories/components Other
Length (m) 40
Material Other
Stackable No
Accessories Yes
Packed per 1

Specifications

Colour Other
Width 30
Type of accessories/components Other
Length (m) 40
Material Other
Stackable No
Accessories Yes
Hinging attachment Yes
Brand Allit
Weight per piece (g) 20
Commodity code
Model ProfiPlus EuroBox

Article numbers

Article number 0J129995
EAN 4005187567861
UBB 500573717963
UNSPSC 31162801
Manufacturer article nr  456786
Do not close this page. This message will disappear, when the page is fully loaded.