text.skipToContent text.skipToNavigation

Allit Hinge lock blue suit. f. hinged cover


Article number 3R117443
Colour Other
Width 30
Surface protection Other
Type of accessories/components Other
Length (mm) 40
Material Other
Stackable No
Packed per 1

Specifications

Colour Other
Width 30
Surface protection Other
Type of accessories/components Other
Length (mm) 40
Material Other
Stackable No
Transparent No
Accessories Yes
Part No
Hinging attachment Yes
Brand Allit
Commodity code
Model ProfiPlus EuroBox

Article numbers

Article number 3R117443
EAN 4005187567854
UBB 500581838934
UNSPSC 31162801
Manufacturer article nr  456785
Do not close this page. This message will disappear, when the page is fully loaded.