text.skipToContent text.skipToNavigation

Action UniversalJoint Socket 3/8" x 18 De


Article number 4P064249
L (mm)
Wrench width (mm) 18
Connection size 3/8
Brand Action
D1 25
D2 24
Weight per piece (g) 20
Packed per 1

Specifications

L (mm) 80
Wrench width (mm) 18
Connection size 3/8
Brand Action
D1 25
D2 24
Weight per piece (g) 20
Commodity code
Type E

Article numbers

Article number 4P064249
EAN 8717981146178
UNSPSC 27110000
Manufacturer article nr  DO1038-4-018
Do not close this page. This message will disappear, when the page is fully loaded.