text.skipToContent text.skipToNavigation

Action Universal Joint Socket 3/8" x 21


Article number 2P371506
L (mm)
Wrench width (mm) 21
Connection size 3/8
Brand Action
D1 30
D2 24
Weight per piece (g) 14
Packed per 1

Specifications

L (mm) 53
Wrench width (mm) 21
Connection size 3/8
Brand Action
D1 30
D2 24
Weight per piece (g) 14
Commodity code
Type E

Article numbers

Article number 2P371506
EAN 8717981081486
UNSPSC 27110000
Manufacturer article nr  DO1038-2-021
Do not close this page. This message will disappear, when the page is fully loaded.