text.skipToContent text.skipToNavigation

Action Universal Joint Socket 3/8" x 11


Article number 1H069123
L (mm)
Wrench width (mm) 11
Connection size 3/8
Brand Action
D1 17
D2 24
Weight per piece (g) 10
Packed per 1

Specifications

L (mm) 53
Wrench width (mm) 11
Connection size 3/8
Brand Action
D1 17
D2 24
Weight per piece (g) 10
Commodity code
Type E

Article numbers

Article number 1H069123
EAN 8717981136179
UNSPSC 27110000
Manufacturer article nr  DO1038-2-011
Do not close this page. This message will disappear, when the page is fully loaded.