text.skipToContent text.skipToNavigation

Action Uni-joint Socket 1/2" x 21


Article number 6Q587740
L (mm)
Wrench width (mm) 21
Connection size 1/2
Brand Action
D1 30
D2 32
Weight per piece (g) 498
Packed per 1

Specifications

L (mm) 65
Wrench width (mm) 21
Connection size 1/2
Brand Action
D1 30
D2 32
Weight per piece (g) 498
Commodity code
Type E

Article numbers

Article number 6Q587740
EAN 8717981045747
UBB 500733694771
UNSPSC 27110000
Manufacturer article nr  DO2012-2-021
Do not close this page. This message will disappear, when the page is fully loaded.