text.skipToContent text.skipToNavigation

Action Socket 3/8X9/16 Deep


Article number 6J573501
L (mm)
Connection size 3/8
Wrench width 9/16
Brand Action
D1 20
D2 20
Weight per piece (g) 8
Packed per 1

Specifications

L (mm) 65
Connection size 3/8
Wrench width 9/16
Brand Action
D1 20
D2 20
Weight per piece (g) 8
Commodity code
Type B

Article numbers

Article number 6J573501
EAN 8717981003464
UNSPSC 27110000
Manufacturer article nr  DO1038-1-9/16
Do not close this page. This message will disappear, when the page is fully loaded.