text.skipToContent text.skipToNavigation

Action Socket 3/8X5/16 Deep


Article number 2S588213
L (mm)
Connection size 3/8
Wrench width 5/16
Brand Action
D1 12.5
D2 19
Weight per piece (g) 7.4
Packed per 1

Specifications

L (mm) 63
Connection size 3/8
Wrench width 5/16
Brand Action
D1 12.5
D2 19
Weight per piece (g) 7.4
Commodity code
Type A

Article numbers

Article number 2S588213
EAN 8717981121656
UNSPSC 27110000
Manufacturer article nr  DO1038-1-5/16
Do not close this page. This message will disappear, when the page is fully loaded.