text.skipToContent text.skipToNavigation

Action Socket 3/8X11/16 Deep


Article number 2C510422
L (mm)
Connection size 3/8
Wrench width 11/16
Brand Action
D1 24
D2 24
Weight per piece (g) 12
Packed per 1

Specifications

L (mm) 65
Connection size 3/8
Wrench width 11/16
Brand Action
D1 24
D2 24
Weight per piece (g) 12
Commodity code
Type B

Article numbers

Article number 2C510422
EAN 8717981101573
UNSPSC 27110000
Manufacturer article nr  DO1038-1-11/16
Do not close this page. This message will disappear, when the page is fully loaded.