text.skipToContent text.skipToNavigation

Action Socket 3/8X1 Deep


Article number 0A741447
L (mm)
Wrench width 1
Brand Action
D1 34
D2 34
Drive size 3/8
Weight per piece (g) 24
Packed per 1

Specifications

L (mm) 65
Wrench width 1
Brand Action
D1 34
D2 34
Drive size 3/8
Weight per piece (g) 24
Commodity code
Type B

Article numbers

Article number 0A741447
EAN 8717981050024
UNSPSC 27110000
Manufacturer article nr  DO1038-1-1
Do not close this page. This message will disappear, when the page is fully loaded.