text.skipToContent text.skipToNavigation

Action Socket 3/8X1/2 Deep


Article number 1J658701
L (mm)
Connection size 3/8
Wrench width 1/2
Brand Action
D1 19
D2 19
Weight per piece (g) 8
Packed per 1

Specifications

L (mm) 65
Connection size 3/8
Wrench width 1/2
Brand Action
D1 19
D2 19
Weight per piece (g) 8
Commodity code
Type B

Article numbers

Article number 1J658701
EAN 8717981137275
UNSPSC 27110000
Manufacturer article nr  DO1038-1-1/2
Do not close this page. This message will disappear, when the page is fully loaded.