text.skipToContent text.skipToNavigation

Action Socket 3/8" x 9/16


Article number 8K469992
L (mm)
Connection size 3/8
Wrench width 9/16
Brand Action
D1 20
D2 20
Weight per piece (g) 6
Packed per 1

Specifications

L (mm) 30
Connection size 3/8
Wrench width 9/16
Brand Action
D1 20
D2 20
Weight per piece (g) 6
Commodity code
Type B

Article numbers

Article number 8K469992
EAN 8717981105564
UNSPSC 27110000
Manufacturer article nr  DO1038-0-9/16
Do not close this page. This message will disappear, when the page is fully loaded.