text.skipToContent text.skipToNavigation

Action Socket 3/8" x 8 Deep


Article number 0A667380
L (mm)
Wrench width (mm) 8
Connection size 3/8
Wrench width 8
Brand Action
D1 13.8
D2 19
Packed per 1

Specifications

L (mm) 65
Wrench width (mm) 8
Connection size 3/8
Wrench width 8
Brand Action
D1 13.8
D2 19
Weight per piece (g) 8
Commodity code
Type A

Article numbers

Article number 0A667380
EAN 8717981145355
UNSPSC 27110000
Manufacturer article nr  DO1038-1-008
Do not close this page. This message will disappear, when the page is fully loaded.