text.skipToContent text.skipToNavigation

Action Socket 3/8" x 20 Deep


Article number 1Y257003
L (mm)
Wrench width (mm) 20
Connection size 3/8
Brand Action
D1 28
D2 22
Weight per piece (g) 16
Packed per 1

Specifications

L (mm) 65
Wrench width (mm) 20
Connection size 3/8
Brand Action
D1 28
D2 22
Weight per piece (g) 16
Commodity code
Type C

Article numbers

Article number 1Y257003
EAN 8717981063468
UNSPSC 27110000
Manufacturer article nr  DO1038-1-020
Do not close this page. This message will disappear, when the page is fully loaded.