text.skipToContent text.skipToNavigation

Action Socket 3/8" x 12 Deep


Article number 9O781466
L (mm)
Wrench width (mm) 12
Connection size 3/8
Brand Action
D1 19
D2 19
Weight per piece (g) 8
Packed per 1

Specifications

L (mm) 65
Wrench width (mm) 12
Connection size 3/8
Brand Action
D1 19
D2 19
Weight per piece (g) 8
Commodity code
Type B

Article numbers

Article number 9O781466
EAN 8717981048953
UNSPSC 27110000
Manufacturer article nr  DO1038-1-012
Do not close this page. This message will disappear, when the page is fully loaded.