text.skipToContent text.skipToNavigation

Action Socket 3/8" x 11


Article number 3C971645
L (mm)
Wrench width (mm) 11
Connection size 3/8
Brand Action
D1 17.5
D2 19
Weight per piece (g) 4
Packed per 1

Specifications

L (mm) 30
Wrench width (mm) 11
Connection size 3/8
Brand Action
D1 17.5
D2 19
Weight per piece (g) 4
Commodity code
Type A

Article numbers

Article number 3C971645
EAN 8717981050246
UNSPSC 27110000
Manufacturer article nr  DO1038-0-011
Do not close this page. This message will disappear, when the page is fully loaded.