text.skipToContent text.skipToNavigation

Action Socket 3/8" x 1/2


Article number 4I970616
L (mm)
Connection size 3/8
Wrench width 1/2
Brand Action
D1 19
D2 19
Weight per piece (g) 5
Packed per 1

Specifications

L (mm) 30
Connection size 3/8
Wrench width 1/2
Brand Action
D1 19
D2 19
Weight per piece (g) 5
Commodity code
Type B

Article numbers

Article number 4I970616
EAN 8717981042692
UNSPSC 27110000
Manufacturer article nr  DO1038-0-1/2
Do not close this page. This message will disappear, when the page is fully loaded.