text.skipToContent text.skipToNavigation

Action Socket 3/4" x 40


Article number 3P690668
L (mm)
Wrench width (mm) 40
Connection size 3/4
Brand Action
D1 58
D2 44
Weight per piece (g) 498
Packed per 1

Specifications

L (mm) 58
Wrench width (mm) 40
Connection size 3/4
Brand Action
D1 58
D2 44
Weight per piece (g) 498
Commodity code
Type C

Article numbers

Article number 3P690668
EAN 8717981019731
UBB 500733688344
UNSPSC 27110000
Manufacturer article nr  DO3034-0-040
Do not close this page. This message will disappear, when the page is fully loaded.