text.skipToContent text.skipToNavigation

Action Socket 3/4" x 34 Deep


Article number 6H674725
L (mm)
Wrench width (mm) 34
Connection size 3/4
Brand Action
D1 52
D2 44
Weight per piece (g) 498
Packed per 1

Specifications

L (mm) 95
Wrench width (mm) 34
Connection size 3/4
Brand Action
D1 52
D2 44
Weight per piece (g) 498
Commodity code
Type C

Article numbers

Article number 6H674725
EAN 8717981055647
UBB 500733693781
UNSPSC 27110000
Manufacturer article nr  DO3034-1-034
Do not close this page. This message will disappear, when the page is fully loaded.