text.skipToContent text.skipToNavigation

Action Socket 3/4" x 33


Article number 7R648630
L (mm)
Wrench width (mm) 33
Connection size 3/4
Brand Action
D1 51
D2 44
Weight per piece (g) 498
Packed per 1

Specifications

L (mm) 56
Wrench width (mm) 33
Connection size 3/4
Brand Action
D1 51
D2 44
Weight per piece (g) 498
Commodity code
Type C

Article numbers

Article number 7R648630
EAN 8717981082773
UBB 500733697097
UNSPSC 27110000
Manufacturer article nr  DO3034-0-033
Do not close this page. This message will disappear, when the page is fully loaded.