text.skipToContent text.skipToNavigation

Action Socket 3/4" x 29


Article number 6Y740926
L (mm)
Wrench width (mm) 29
Connection size 3/4
Brand Action
D1 45
D2 44
Weight per piece (g) 498
Packed per 1

Specifications

L (mm) 54
Wrench width (mm) 29
Connection size 3/4
Brand Action
D1 45
D2 44
Weight per piece (g) 498
Commodity code
Type C

Article numbers

Article number 6Y740926
EAN 8717981100767
UBB 500733695190
UNSPSC 27110000
Manufacturer article nr  DO3034-0-029
Do not close this page. This message will disappear, when the page is fully loaded.