text.skipToContent text.skipToNavigation

Action Socket 3/4" x 28


Article number 9W497401
L (mm)
Wrench width (mm) 28
Connection size 3/4
Brand Action
D1 44
D2 44
Weight per piece (g) 498
Packed per 1

Specifications

L (mm) 54
Wrench width (mm) 28
Connection size 3/4
Brand Action
D1 44
D2 44
Weight per piece (g) 498
Commodity code
Type B

Article numbers

Article number 9W497401
EAN 8717981020447
UBB 500733701451
UNSPSC 27110000
Manufacturer article nr  DO3034-0-028
Do not close this page. This message will disappear, when the page is fully loaded.