text.skipToContent text.skipToNavigation

Action Socket 3/4" x 27


Article number 4Z154158
L (mm)
Wrench width (mm) 27
Connection size 3/4
Brand Action
D1 43
D2 44
Weight per piece (g) 498
Packed per 1

Specifications

L (mm) 54
Wrench width (mm) 27
Connection size 3/4
Brand Action
D1 43
D2 44
Weight per piece (g) 498
Commodity code
Type A

Article numbers

Article number 4Z154158
EAN 8717981099818
UBB 500733691058
UNSPSC 27110000
Manufacturer article nr  DO3034-0-027
Do not close this page. This message will disappear, when the page is fully loaded.