text.skipToContent text.skipToNavigation

Action Socket 3/4" x 26 Deep


Article number 6F231552
L (mm)
Wrench width (mm) 26
Connection size 3/4
Brand Action
D1 41
D2 44
Weight per piece (g) 498
Packed per 1

Specifications

L (mm) 95
Wrench width (mm) 26
Connection size 3/4
Brand Action
D1 41
D2 44
Weight per piece (g) 498
Commodity code
Type A

Article numbers

Article number 6F231552
EAN 8717981167708
UBB 500733693609
UNSPSC 27110000
Manufacturer article nr  DO3034-1-026
Do not close this page. This message will disappear, when the page is fully loaded.