text.skipToContent text.skipToNavigation

Action Socket 3/4" x 23


Article number 2M004319
L (mm)
Wrench width (mm) 23
Connection size 3/4
Brand Action
D1 38
D2 44
Weight per piece (g) 498
Packed per 1

Specifications

L (mm) 50
Wrench width (mm) 23
Connection size 3/4
Brand Action
D1 38
D2 44
Weight per piece (g) 498
Commodity code
Type A

Article numbers

Article number 2M004319
EAN 8717981077021
UBB 500733686108
UNSPSC 27110000
Manufacturer article nr  DO3034-0-023
Do not close this page. This message will disappear, when the page is fully loaded.