text.skipToContent text.skipToNavigation

Action Socket 3/4" x 22 Deep


Article number 0P232175
L (mm)
Wrench width (mm) 22
Connection size 3/4
Brand Action
D1 37
D2 44
Weight per piece (g) 498
Packed per 1

Specifications

L (mm) 95
Wrench width (mm) 22
Connection size 3/4
Brand Action
D1 37
D2 44
Weight per piece (g) 498
Commodity code
Type A

Article numbers

Article number 0P232175
EAN 8717981109890
UBB 500733682636
UNSPSC 27110000
Manufacturer article nr  DO3034-1-022
Do not close this page. This message will disappear, when the page is fully loaded.