text.skipToContent text.skipToNavigation

Action Socket 3/4" x 21


Article number 9Q644946
L (mm)
Wrench width (mm) 21
Connection size 3/4
Brand Action
D1 35
D2 44
Weight per piece (g) 498
Packed per 1

Specifications

L (mm) 50
Wrench width (mm) 21
Connection size 3/4
Brand Action
D1 35
D2 44
Weight per piece (g) 498
Commodity code
Type A

Article numbers

Article number 9Q644946
EAN 8717981051489
UBB 500733700610
UNSPSC 27110000
Manufacturer article nr  DO3034-0-021
Do not close this page. This message will disappear, when the page is fully loaded.