text.skipToContent text.skipToNavigation

Action Socket 3/4" x 19


Article number 8T692632
L (mm)
Wrench width (mm) 19
Connection size 3/4
Brand Action
D1 33
D2 44
Weight per piece (g) 498
Packed per 1

Specifications

L (mm) 50
Wrench width (mm) 19
Connection size 3/4
Brand Action
D1 33
D2 44
Weight per piece (g) 498
Commodity code
Type A

Article numbers

Article number 8T692632
EAN 8717981090105
UBB 500733698731
UNSPSC 27110000
Manufacturer article nr  DO3034-0-019
Do not close this page. This message will disappear, when the page is fully loaded.