text.skipToContent text.skipToNavigation

Action Socket 3/4" x 1 1/4


Article number 8A726699
L (mm)
Connection size 3/4
Wrench width 1 1/4
Brand Action
D1 44
D2 44
Weight per piece (g) 498
Packed per 1

Specifications

L (mm) 52
Connection size 3/4
Wrench width 1 1/4
Brand Action
D1 44
D2 44
Weight per piece (g) 498
Commodity code
Type B

Article numbers

Article number 8A726699
EAN 8717981095032
UBB 500733697667
UNSPSC 27110000
Manufacturer article nr  DO3034-0-1 1/4
Do not close this page. This message will disappear, when the page is fully loaded.