text.skipToContent text.skipToNavigation

Abus padlock 60mm st.st. 24ib/60


Article number 2S022315
Suitable for exterior use Yes
Shackle width (mm) 17
Shackle diameter (mm) 8
Lock width (mm) 60
Number of keys 1
Material lock case Stainless steel
Shackle height (mm) 13
Packed per 1

Specifications

Suitable for exterior use Yes
Shackle width (mm) 17
Shackle diameter (mm) 8
Lock width (mm) 60
Number of keys 1
Material lock case Stainless steel
Shackle height (mm) 13
Material (lock) shackle Stainless steel
Discus model No
Lock thickness (mm) 26
With combination lock No
Keyed alike Yes
Brand Abus
Weight per piece (g) 200
Commodity code
Type 24IB/60

Article numbers

Article number 2S022315
EAN 4003318816932
UBB 500581521126
UNSPSC 46171501
Manufacturer article nr  81693
Do not close this page. This message will disappear, when the page is fully loaded.