text.skipToContent text.skipToNavigation

Bahco ERGO™ Professional Hand Hacksaw Frames 300 mm


Article number S5240.325.300
Design Hack Saw
Type Hacksaw
Saw-blade length (mm) 300
Number of teeth per inch 24
Suitable for steel Yes
Saw blade exchangeable Yes
Brand Bahco
Packed per 1

Specifications

Design Hack Saw
Type Hacksaw
Saw-blade length (mm) 300
Number of teeth per inch 24
Suitable for steel Yes
Saw blade exchangeable Yes
Brand Bahco
Weight per piece (g) 720
Commodity code
Model ERGO
Type Professional Hand Hacksaw

Article numbers

Article number S5240.325.300
EAN 7311518214852
UBB 400149056048
UNSPSC 27112802
Manufacturer article nr  325
Do not close this page. This message will disappear, when the page is fully loaded.