text.skipToContent text.skipToNavigation
Due to Pentecost, our central warehouse will be closed on Monday, May 25. We recommend placing orders in advance to ensure on-time delivery.

Knipex Stork Beak Pliers Straight 73mm Jaw Depth Multi-Component Grip Steel Polished 200mm


Snipe Nose Side Cutting Pliers half-round, long, tapered jaws. distortion-tolerant, elastic precision tips. suitable for finer gripping and cutting work, also on easy and semi-difficult to reach areas. With cutting edges for soft, medium-hard and hard wire. Cutting edges additionally induction-hardened, cutting edge hardness approx. 61 HRC. straight jaws. - Cutting capacities medium hard wire (diameter): Ø 3.2mm- Schneidwerte harter Draht (Durchmesser): Ø 2.2mm- Jaw thickness (joint) (T1): 9.5mm- Tips width (W4): 3.0mm- Tips thickness (T2): 2.5mm- Jaw length (L3): 73.0mm- Head width (W3): 18mm

Article number K1026.210.200
Length (m) 200
Material Steel
Grip design Other
Forged Yes
Brand Knipex
Packed per 1

Specifications

Length (m) 200
Material Steel
Grip design Other
Forged Yes
Brand Knipex
Weight per piece (g) 180
Commodity code
Type Stork Beak Pliers

Description

Snipe Nose Side Cutting Pliers half-round, long, tapered jaws. distortion-tolerant, elastic precision tips. suitable for finer gripping and cutting work, also on easy and semi-difficult to reach areas. With cutting edges for soft, medium-hard and hard wire. Cutting edges additionally induction-hardened, cutting edge hardness approx. 61 HRC. straight jaws. - Cutting capacities medium hard wire (diameter): Ø 3.2mm- Schneidwerte harter Draht (Durchmesser): Ø 2.2mm- Jaw thickness (joint) (T1): 9.5mm- Tips width (W4): 3.0mm- Tips thickness (T2): 2.5mm- Jaw length (L3): 73.0mm- Head width (W3): 18mm

Article numbers

Article number K1026.210.200
EAN 4003773023142
UBB 419100070244
UNSPSC 27112148
Manufacturer article nr  26 12 200
Do not close this page. This message will disappear, when the page is fully loaded.