text.skipToContent text.skipToNavigation
Due to Pentecost, our central warehouse will be closed on Monday, May 25. We recommend placing orders in advance to ensure on-time delivery.

Bosch GST 150 CE Jigsaw 780W 3100SPM


Article number B4500.000.095
Stroke (mm) 26
Voltage (V) 230
Nominal power consumption (W) 780
Machine weight (kg) 2.6
Cutting depth in wood (mm) 150
No-load stroke rate (1/min) 500
Max. material thickness in aluminium 250 N/mm² (mm) 20
Packed per 1

Specifications

Stroke (mm) 26
Voltage (V) 230
Nominal power consumption (W) 780
Machine weight (kg) 2.6
Cutting depth in wood (mm) 150
No-load stroke rate (1/min) 500
Max. material thickness in aluminium 250 N/mm² (mm) 20
Max. material thickness in steel 400 N/mm² (mm) 10
Brand Bosch
Weight per piece (g) 2600
Commodity code
Model GST 150 CE
Type Jig Saw

Article numbers

Article number B4500.000.095
EAN 3165140618847
UBB 500613323475
UNSPSC 27111508
Manufacturer article nr  0601512003
Do not close this page. This message will disappear, when the page is fully loaded.