text.skipToContent text.skipToNavigation

FISCHER Chemical anchor capsule Glass R M10

Article number
Diameter
Show all diameters
Brand Fischer
Material Glass
Type no. RM
Info
  • Full boxes only.
    • For a complete chemical anchor, the capsule and threaded stud (incl. nut and washer), have to be ordered separately.

Specifications

Diameter M10
Brand Fischer
Material Glass
Type no. RM
Info
  • Full boxes only.
    • For a complete chemical anchor, the capsule and threaded stud (incl. nut and washer), have to be ordered separately.

Dimensions

d-D M10
Drill depth (min.) 90
Drill ø 12
L (mm) 85

Article numbers

Article number 63186.100.001
EAN 4006209502716
UBB 950352515296
UNSPSC 31161601
Manufacturer article nr  050271

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.