text.skipToContent text.skipToNavigation

fischer Hammerfix N 5 x 40/15 S with countersunk head gvz


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fischer
Color Assorted
Material Plastic
Surface treatment Zinc plated
Type no. N-Z
Packed per 1

Specifications

Diameter 5 mm
Length 40 mm
Brand Fischer
Color Assorted
Material Plastic
Surface treatment Zinc plated
Type no. N-Z
Weight per piece (g) 2.95
Info
  • Allowable loads in kN are valid for screw nails with specified diameters.
  • Allowable load includes the safety factor 4.
  • With pre-assembledsteel zinc plated or stainless steel A2 nail with Pozidriv (Z) cross recessed head.
Commodity code

Dimensions

Brick Mz12 0.14
Cellular concrete ≥ PB2, PP2 (G2) 0.03
Cellular concrete ≥ PB4, PP4 (G4) 0.5
Concrete C20/25 0.16
D (mm) 5
Drill depth (min.) 55
Drill ø 5
Grip range (max.) 15
L (mm) 40
Staples & Nail dimension 3.5
Pumice grit V4 0.05
Sandlime brick KS12 0.14
Type N5X40Z

Article numbers

Article number 63611.050.041
EAN 4006209503515
UBB 500500651061
UNSPSC 31162103
Manufacturer article nr  050351

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.