text.skipToContent text.skipToNavigation

FISCHER Hollow-ceiling anchor type FHY Steel Zinc plated FHY M8

Article number
Diameter
Show all diameters
Brand Fischer
Material Steel
Approval Zulassung
Surface treatment Zinc plated
Thread Metric thread
Weight per piece (g) 13.888

Specifications

Diameter M8
Brand Fischer
Material Steel
Approval Zulassung
Surface treatment Zinc plated
Thread Metric thread
Weight per piece (g) 13.888
Info
  • do = Nominal diameter of drill bit
  • Min. td = Recommended drilling depth
  • hef = Effective anchorage depth
  • Tinst = Tightening torque in Nm. (screws for class 5.8 or A4-70).
  • Allowable load (kN) for a single anchor in pre-stressed hollow-core concrete panels.
  • For combinations of tensile loads, shear loads, bending moments as well as reduced edge distances or spacings (anchor groups) see approval.
Commodity code

Dimensions

Concrete ≥ C45/55 2
d-D M8
do 12
hef 35
L (mm) 43
Min. td 60
Structural part thickness (min.) 40
Tinst 10
Type FHY

Article numbers

Article number 63428.080.001
EAN 4006209301463
UBB 950372106977
UNSPSC 31162101
Manufacturer article nr  030146

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.