text.skipToContent text.skipToNavigation
Due to high temperatures, delivery of shipments by DHL may take up longer than usual. Use the Track & Trace link in MyFabory to track the shipment.

fischer Universal plug UX 10 x 60 R long, with rim


Article number
Diameter
Show all diameters
Brand Fischer
Material Plastic
Type no. UX-R
Weight per piece (g) 4.2
Info
  • Allowable load in kN at the largest possible screw diameter, (values in bold print), and a correct mounting of the wall plug in a supporting surface.
  • Allowable load includes the safety factor 7.UX-R
Commodity code
Packed per 50
Full Box only

Specifications

Diameter 10 mm
Brand Fischer
Material Plastic
Type no. UX-R
Weight per piece (g) 4.2
Info
  • Allowable load in kN at the largest possible screw diameter, (values in bold print), and a correct mounting of the wall plug in a supporting surface.
  • Allowable load includes the safety factor 7.UX-R
Commodity code

Dimensions

Brick ≥ Mz12 0.5
Cellular concrete ≥ PB4, PP4 (G4) 0.4
D (mm) 10
Drill depth (min.) 75
Drill ø 10
Hollow sandlime brick KSL12 0.6
L (mm) 60
Material thickness (min.) 12.5
Plasterboard ≥ 2x12,5mm 0.15
Plasterboard 12,5mm 0.1
Ventilation stone Hlz12 0.2
Wood or chipboard screws 6

Article numbers

Article number 63277.100.001
EAN 4006209778722
UBB 500501386063
UNSPSC 31162103
Manufacturer article nr  077872

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.