text.skipToContent text.skipToNavigation

WERA 367/6 TORX 6-DELIG.

  1. ART NR 7C172552
  2. EAN 4013288028891
  3. UBB 500643293656
  4. UNSPSC 27111728
  5. Manufacturer article nr  05028062001

Price per 
-


Package: 1

6-piece screwdriver set for TORX® screws. Multi-component Kraftform handle for fast and low-fatigue working. Kraftform Plus: hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. The Wera Black Point tip and a complex hardening process ensure a long service life of the tip, enhanced corrosion protection and an exact fit. "Take it easy" Tool Finder: colour coding according to profile and size. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace. Includes a practical rack for tidy storage of the screwdrivers.

Screwdriver for TORX® screws Multi-component Kraftform handle for fast and ergonomic screwdriving Take it easy tool finder: colour coding according to profile and size Hexagonal anti-roll feature against rolling away The Wera Black Point tip offers an exact fit and optimum corrosion protection

Length (L) (mm) 285
Content (pcs) 6
Size 1 x TX 10x80; 1 x TX 15x80; 1 x TX 20x100; 1 x TX 25x100; 1 x TX 30x115; 1 x TX 40x130
Weight (g) 749