text.skipToContent text.skipToNavigation

Threaded stud for arc welding ISO 13918-PT Aluminium M4X8


Article number
Length
Material Aluminium
Thread Metric thread
Packed per 1

Specifications

Length 8 mm
Material Aluminium
Thread Metric thread

Dimensions

A 0.7
d-D M4
d2 5.5
d3 0.65
k 0.7
L (mm) 8
L1 0.7

Standards

ISO 13918-PT

Article numbers

Article number 45398.040.008
EAN 8712423020320
UBB 500654584290
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.