text.skipToContent text.skipToNavigation

Threaded rod UNF various lengths ASME B18.31.3 Stainless steel ASTM F593 304 CW1 (d≤5/8) / CW2 (d5/8) 1/4-28X1

  1. ART NR U51067.025.1200
  2. UBB 500621323244
  3. UNSPSC 31161618

Price per 
-


Package: 1
Diameter (inch) 1/4 , 1/4 , 1/4 , 1/4 , 1/4 , 1/4 , 1/4 , 1/4 , 1/4 , 1/4 , 1/4 , 1/4
Length (L) (Inch - ft) 1 ft , 1 ft , 1 ft , 1 ft , 1 ft , 1 ft , 1 ft , 1 ft , 1 ft , 1 ft , 1 ft , 1 ft
TPI 28 , 28 , 28 , 28 , 28 , 28 , 28 , 28 , 28 , 28 , 28 , 28
Class CW1 (d≤5/8) / CW2 (d5/8) , CW1 (d≤5/8) / CW2 (d5/8) , CW1 (d≤5/8) / CW2 (d5/8) , CW1 (d≤5/8) / CW2 (d5/8) , CW1 (d≤5/8) / CW2 (d5/8) , CW1 (d≤5/8) / CW2 (d5/8) , CW1 (d≤5/8) / CW2 (d5/8) , CW1 (d≤5/8) / CW2 (d5/8) , CW1 (d≤5/8) / CW2 (d5/8) , CW1 (d≤5/8) / CW2 (d5/8) , CW1 (d≤5/8) / CW2 (d5/8) , CW1 (d≤5/8) / CW2 (d5/8)
ASME B18.31.3
  1. Select other sizes

Specifications