text.skipToContent text.skipToNavigation

Studbolt with 2 heavy hexagon nuts metric BS ≈4882 Steel ASTM A193M - ASTM A194M Plain Gr.B7 - Gr.2H M36X220

  1. ART NR 22060.360.220
  2. EAN 8715493802254
  3. UBB 951353955317
  4. UNSPSC 31161619

Price per 
-


Package: 1
Diameter (d-D) M36
Length (L) (mm) 220
Info
  • Depending on availability studbolts may be supplied with nuts with WAF according to DIN 934 instead of ASME B18.2.4.6M.
  • L is the nominal length of the studbolt not including the chamfered ends.
Class Gr.B7 - Gr.2H
Driving features Hexagon
Material Steel
Material technical ASTM A193M - ASTM A194M
Thread direction Right
Surface treatment Plain
Thread Metric thread
BS ≈4882
ASTM A193/A194
  1. Select other sizes

Specifications

B 55
M 36
P 4