text.skipToContent text.skipToNavigation

Studbolt with 2 heavy hexagon nuts ASTM A193/A194 Steel Zinc plated yellow passivated Gr.B7 - Gr.2H 5/8X80 (3.1/4)

  1. ART NR PIMI2158080

Price per 
-


Package: 1
Class Gr.B7 - Gr.2H
Diameter (inch) 5/8
Length (L) (mm) 80
Length (L) (Inch - ft) 3.1/4
ASME -
BS -
ASTM A193/A194
  1. Select other sizes

Specifications